This product requires certification to purchase.

3/8 x 1/4 in. OD Tube x MNPT 90 Degree Brass Reducing Elbow

You last purchased this on
 
Tylok

CBC-Lok® 3/8 x 1/4 in. OD Tube x MNPT 90 Degree Brass Reducing Elbow

  • Fast #
  • Part #TB6DME4
  • Item #1867490
  • Manufacturer Part #B-6-DME-4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tylok

CBC-Lok® 3/8 x 1/4 in. OD Tube x MNPT 90 Degree Brass Reducing Elbow

  • Fast #
  • Part #TB6DME4
  • Item #1867490
  • Manufacturer Part #B-6-DME-4
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASTM:
ASTM B-16, ASTM B-453, ASTM B-124, ASTM B-75, ASTM F-1387
Clean Bagged:
No
Collection:
CBC-Lok®
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Fitting Type:
Reducing, Elbow
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm