1/2 x 3/8 in. OD Tube x FNPT 316 Stainless Steel Female Reducing Connector
CS-Lok® 1/2 x 3/8 in. OD Tube x FNPT 316 Stainless Steel Female Reducing Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME SA182, ASME SA479
- ASTM:
- ASTM A-182, ASTM A-276
- Collection:
- CS-Lok®
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Connector, Female, Reducing
- Length:
- 1-13/20 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic