1/4 x 1/8 in. OD Tube x FNPT 316 Stainless Steel Single Reducing Adapter
CS-Lok® 1/4 x 1/8 in. OD Tube x FNPT 316 Stainless Steel Single Reducing Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- Industrial
- Collection:
- CS-Lok®
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Adapter, Reducing, Single
- Length:
- 1-3/10 in
- Material:
- Stainless Steel
- Material Type:
- 316