1/2 in. OD Tube x FNPT Brass Adapter
DATPF Series 1/2 in. OD Tube x FNPT Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM-B-16, ASTM B-453, ASTM B-124, ASTM B-75, ASTM F-1387
- Collection:
- DATPF Series
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- ISO:
- ISO 9001:2008
- Length:
- 2-9/100 in
- Material:
- Brass
- Origin:
- Domestic