3/4 in. OD Tube Carbon Steel Union Tee
DTTT Series 3/4 in. OD Tube Carbon Steel Union Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-179, ASTM A-180, ASTM F-1387
- Clean Bagged:
- No
- Collection:
- DTTT Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Tee
- IAPMO Listed -:
- No
- Length:
- 3-7/50 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- UL Listed:
- No