1/2 in. Stainless Steel OD Tube 5000# Ball Valve

You last purchased this on
 
Tylok

HP Series 1/2 in. Stainless Steel OD Tube 5000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

HP Series 1/2 in. Stainless Steel OD Tube 5000# Ball Valve

  • Fast #
  • Part #TB8DTT88K
  • Item #1867524
  • Manufacturer Part #B-8-DTT-8-8-K
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
HP Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Material:
Stainless Steel
Material Type:
CF8M
Pressure - High:
5000
Pressure Class:
5000#
Valve Body Style:
3 piece
Valve Operator:
Quarter Turn Handle
Valve Size:
1/2 in
Valve Type:
Ball Valve