1/2 in. Stainless Steel OD Tube 5000# Ball Valve
HP Series 1/2 in. Stainless Steel OD Tube 5000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reliable, simple operation for on-off service
- Fast acting, one quarter turn fully opens or closes the valve
- Manufacturer may vary by location
- Handle direction indicates position of valve and flow direction
- Panel mounting capabilities standard
- Bi-directional flow
- Positive leak tight shut off, even with fluctuating pressures
- Maximum performance, straight through flow for minimum turbulence and pressure drop
- Micro finished ball provides positive seat wear
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- HP Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Handle Material:
- Polypropylene
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 300
- Minimum Temperature:
- -15
- NSF Certified:
- No
- Pressure Class:
- 5000#
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- PCTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve