1/4 in. Stainless Steel OD Tube 5000# Ball Valve
HP Series 1/4 in. Stainless Steel OD Tube 5000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- HP Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Handle Material:
- Nylon
- Handle Type:
- Lever
- Material:
- Stainless Steel
- Maximum Temperature:
- 300
- Pressure - High:
- 5000
- Pressure Class:
- 5000#
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Handle
- Valve Seat Material:
- TFE
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve