1/4 x 1/2 in. FNPT x OD Tube Stainless Steel Reducing Single Ferrule Connector
SFC 1/4 x 1/2 in. FNPT x OD Tube Stainless Steel Reducing Single Ferrule Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Industrial
- Collection:
- SFC
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/4 in x 1/2 in
- Fitting Type:
- Connector, Reducing
- Length:
- 1-59/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic