1/4 in. OD Tube 316 Stainless Steel Tee

You last purchased this on
 
Tylok

STTT Series 1/4 in. OD Tube 316 Stainless Steel Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

STTT Series 1/4 in. OD Tube 316 Stainless Steel Tee

  • Fast #
  • Part #TS4STTT4
  • Item #5112027
  • Manufacturer Part #S-4-STTT-4
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-213, ASTM A-269, ASTM A-276
Collection:
STTT Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Size 3:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight, Tee
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Weight:
0.09 lb