32 in. Cable Tie in Natural (Pack of 25)

You last purchased this on
 
Tyton

32 in. Cable Tie in Natural (Pack of 25)

This product requires certification to purchase.
You last purchased this on
 
Tyton

32 in. Cable Tie in Natural (Pack of 25)

  • Fast #
  • Part #TT150L9X2
  • Item #356411
  • Manufacturer Part #T150L9X2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Engineered and manufactured for maximum performance and quality
  • Right handed
  • Used to bundle and secure wire and cable
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
32 in
Material:
Plastic
Material Type:
Polyamide
Package Quantity:
Pack of 25
Tensile Strength:
175 lbs/inch