14-15/16 in. Outdoor Clear Ice Machine

You last purchased this on
 
U-Line

14-15/16 in. Outdoor Clear Ice Machine

This product requires certification to purchase.
Brand image
You last purchased this on
 
U-Line

14-15/16 in. Outdoor Clear Ice Machine

  • Fast #
  • Part #UUCLR1215SOD40B
  • Item #7173379
  • Manufacturer Part #U-CLR1215SOD-40B
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Maximum Bottle Capacity (12 oz): N/A
  • Maximum Can Capacity (12 oz): N/A
  • Designed, engineered, and assembled in Milwaukee, WI, USA
  • Maximum Daily Ice Production: 60 lbs (27 kg)
  • Maximum Ice Storage: 30 lbs (13 kg)
  • Maximum Wine Bottle Capacity (.75 L): N/A
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AMP:
4, 5.5
Color Finish Name:
Stainless Steel
Depth:
24 in
Height:
34-1/8 in
Installation Type:
Built-in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Power Source:
Electric
Refrigerant:
R-134A
UL Listed:
Yes
Volts:
115V
Width:
14-15/16 in