15 in. Undercounter Clear Ice Maker in White
15 in. Undercounter Clear Ice Maker in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Daily ice rate up to 60 lbs
- Ice storage capacity up to 30 lbs
- Electronic temperature control
- Drain required - drain line kit included to ensure proper installation
- Heavy-duty ice scoop included
- Standard commercial stainless steel handle is interchangeable with professional handle option
- Silence mode - temporarily suspends ice making for three hours
- Clean indicator alert
- Ice dimensions: 7/8" W x 7/8" H x 7/8" L
- Frost-free
Specifications
- AMP:
- 2.4
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 23-1/8 in
- Height:
- 34-1/8 in
- Installation Type:
- Built-in
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 15 in