24 in. 43-Bottle Right-Hand Wine Captain Dual Zone in Stainless Steel
Wine Captain® 24 in. 43-Bottle Right-Hand Wine Captain Dual Zone in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sabbath Mode (Star-K Certified)
- Automatic Defrost
- Three temperature zones
- LowE coated, argon gas filled thermopane glass door
- Solid beech wood trimmed, full extension black vinyl coated wine racks
- Standard commercial stainless steel handle is interchangeable with professional handle option
- Touch glass digital control featuring easy view command center
- Interior Light
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Collection:
- Wine Captain®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-1/4 in
- Height:
- 34-1/8 in
- Installation Type:
- Slide-in
- Refrigerator Type:
- Wine Coolers
- Volts:
- 120V
- Width:
- 23-15/16 in