34-1/8 in. 43-Bottle Wine Captain Dual Zone Overlay
Wine Captain® 34-1/8 in. 43-Bottle Wine Captain Dual Zone Overlay
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sabbath Mode (Star-K Certified)
- Requires custom door overlay frame
- Right hand hinge
- Interior Light
- Automatic Defrost
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Collection:
- Wine Captain®
- Depth:
- 23-1/4 in
- Height:
- 34-1/8 in
- Installation Type:
- Built-in
- Refrigerator Type:
- Wine Coolers
- Volts:
- 120V
- Width:
- 23-15/16 in