36 in. 31-Bottle Overlay Wine Captain Dual Zone
Wine Captain® 36 in. 31-Bottle Overlay Wine Captain Dual Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sabbath Mode (Star-K Certified)
- Requires custom door overlay frame
- Three temperature zones
- Three adjustable tempered glass shelves with 11 adjustment positions
- U-Select® control: integrated OLED display with intuitive user interface controls ergonomically located on top of door
- Temperature setting from 38 to 65° F on wine and 34-70° F on refrigerator side
- Interior Light
- Automatic Defrost
- LowE coated, argon gas filled thermopane glass door
- Standard commercial stainless steel handle is interchangeable with professional handle option
Specifications
- AMP:
- 15
- Capacity:
- 7.1 cu ft
- Collection:
- Wine Captain®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beech Wood
- Depth:
- 23-7/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-9/16 in
- Installation Type:
- Built-in
- Refrigerator Type:
- Wine Coolers
- Volts:
- 120V
- Width:
- 35-7/16 in