Clear Anti-Fog Lens Foamed Collar Safety Glasses
Clear Anti-Fog Lens Foamed Collar Safety Glasses
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CSA Certified:
- Yes
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate