80 MBH Gas Boiler 80000 BTU Stainless Steel 0.95 AFUE 120VAC
Alta 80 MBH Gas Boiler 80000 BTU Stainless Steel 0.95 AFUE 120VAC
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Self-diagnostic boiler control
- Rate-based temperature reset, no outdoor sensor required
- No-touch combustion setup, engineered for five-minute start-up
- Alta FastPipe (primary/secondary piping) included on combi models, optional on heating models
- Simple 2-step natural gas-to-LP conversion with no kits or additional parts required
- Easy lift, wall hanging design (floor stand optional)
- Three-side unobstructed service access - fast removal of front and side panels
- Assesses environmental conditions, continually adjusting boiler operation for comfort and efficiency
Specifications
- AFUE:
- 95.00 %
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 80000
- BTU Heat Rating:
- 75000 Btu/h
- Boiler Type:
- Gas Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- Alta
- Depth:
- 16-3/10 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 30 in
- Input (MBH):
- 80 MBH
- Material:
- Stainless Steel
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 2 in
- UL Listed:
- UL 353
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 18 in