Residential Gas Boiler 150 MBH Natural Gas
K2 Residential Gas Boiler 150 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Stainless Steel Watertube heat exchanger
- Advanced Sage 2.3 Boiler Control
- Proven, high efficiency reliability
- 12 year limited heat exchanger warranty
- 5 year parts warranty
- Universal Vent connection
- Panasonic touch screen with help and info
Specifications
- AFUE:
- 95.00 %
- ASME:
- ASME-H
- Application:
- Residential
- BTU:
- 150000
- BTU Heat Rating:
- 142000 Btu/h
- CEC Compliant:
- For Sale in CA
- Capacity:
- 0.956 gal
- Collection:
- K2
- Condensing:
- Yes
- Depth:
- 16-3/16 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 29 in
- Ignition System:
- Electric Spark
- Indoor Outdoor:
- Indoor
- Input (MBH):
- 150 MBH
- Installation Type:
- Wall Mount
- Length:
- 17 in
- MBH:
- 150
- Material:
- Stainless Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- Plug Included:
- No
- Product Type:
- Boiler
- Return Pipe Connection:
- 1 in
- Suction Line (OD):
- 1/2 in
- Supply Pipe Connection Size:
- 1 in
- Tonnage:
- 12.5 Ton
- UL Listed:
- No
- Vent Duct Material:
- Stainless Steel
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Weight:
- 119 lb
- Width:
- 17 in