Residential Water or Steam Boiler 103 MBH Natural Gas
Series 2™ Residential Water or Steam Boiler 103 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Reliable, third generation cast iron heat exchanger and durable stainless-steel burners
- Integrated diagnostic control with digital display and LED indicators
- Classic chimney-vented cast-iron gas replacement boiler with common connections and low-water-cut-off included.
- Mushroom center draft diverter and motorized vent damper
- Clean appearance; Controls inside boiler jacket
- ECM Circulator included
- LWCO included; Pre-installed protection
- Two pump relays
- Altitude and LP Conversion kits required when applicable
Specifications
- AFUE:
- 84.00 %
- ASME:
- ASME-H
- Application:
- Residential
- BTU:
- 76000
- BTU Heat Rating:
- 87000 Btu/h
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3 gal
- Collection:
- Series 2™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Condensing:
- No
- Depth:
- 27 in
- Energy Star Compliant:
- No
- Flue Size:
- 5
- Fuel Type:
- Natural Gas
- Height:
- 32 in
- Ignition System:
- Electric Spark
- Input (MBH):
- 103 MBH
- Installation Type:
- Floor Mount
- Length:
- 26 in
- MBH:
- 103
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- No
- Volts:
- 120V