3 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant
3 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Depth of Trench:
- 3 ft 6 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- UL Listed:
- No
- Valve Size:
- 5-1/4 in