6 in. 150# EPDM Rubber Flange Gasket
6 in. 150# EPDM Rubber Flange Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 6 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- UL Listed:
- No