12 Round ULTRA Drain Seal
Ultra Drain Seals® 12 Round ULTRA Drain Seal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforcing mesh is sandwiched between layers of polyurethane-increases durability and resistance to tearing
- Unique urethane construction allows the pad to deform and seal off most drains
- Stop spills from going down the drain
- Temporarily seals to any smooth surface
Specifications
- Collection:
- Ultra Drain Seals®
- Color Finish Name:
- Yellow
- Diameter:
- 12 in
- Material:
- Plastic, Urethane
- Material Type:
- Polyurethane
- Type:
- U2134