9 in. x 8 ft. Gutter Guard
9 in. x 8 ft. Gutter Guard
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be reused
- Built in overflow ports allow water to pass through during major rainfall events while keeping out debris
- Temporarily keeps sediment out of curb inlets
Specifications
- Application:
- Storm Drainage
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 8 ft
- Material:
- Synthetic Fiber
- PipeTubing Size:
- 9 in
- Product Type:
- Gutter Guard
- Size:
- 9 in x 8 ft
- Waterworks Application:
- Water
- Width:
- 9 in