Ultratech International
Drum Rack System 53 in. 4 Drum with Drain
Part #U2381 | Item #5091181 | Manufacturer Part #2381
Call for Pricing
EACH
Width:
53 inProduct Details
- Keeps drums tilted forward for maximum dispensing
- For 4 drums with drain
- For 55-gallon drums
Specifications
Color Finish: Yellow
Height: 77-3/4 in
Length: 53 in
Material: Plastic
Material Type: Polyethylene
Product Type: Drum Rack System
UL Listed: No
Width: 53 in