5/8 x 19/50 in. Stainless Steel Round Spacer for Polyblend PB16-200 Series Small Frame Systems

You last purchased this on
 
Underground Solutions

5/8 x 19/50 in. Stainless Steel Round Spacer for Polyblend PB16-200 Series Small Frame Systems

This product requires certification to purchase.
Brand image
You last purchased this on
 
Underground Solutions

5/8 x 19/50 in. Stainless Steel Round Spacer for Polyblend PB16-200 Series Small Frame Systems

  • Fast #
  • Part #U8143011
  • Item #7034310
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
PolyBlend® PB16-200 Series Small Frame Systems
Diameter - Inside 1:
19/50 in
Length:
5/8 in
Material:
Stainless Steel
Product Type:
Round Spacer
UL Listed:
No