21-4/5 x 15-9/10 in. Case
Loadout Case® 21-4/5 x 15-9/10 in. Case
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal protection for instrumentation, lab test equipment, electronic equipment and other delicate equipment
- Base: 11.2 in
- Featuring extendable handles, twist-lock stainless steel latches, spring return handle and wheels
- Internal dimensions: 21.8 in x 17.8 in x 15.9 in
- Lid: 4.7 in
- Rigid reinforced walls to give maximum protection for even the most sensitive and expensive equipment during transport or storage
- Waterproof, dustproof, shockproof protection for transporting your gear
Specifications
- Collection:
- Loadout Case®
- Color Finish Name:
- Black
- Depth:
- 15-9/10 in
- Height:
- 17-1/5 in
- Length:
- 23-4/5 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Width:
- 20-1/10 in