Unger

ErgoTec® Plastic Locking Cone Pole Adaptor in Green

Part #UNCAN0  |  Item #7202703  |  Manufacturer Part #NCAN0

Color/Finish: Green

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  5
  • Case:  5

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ErgoTec® locking cone comes standard on all Unger poles
  • Features a standard Acme thread and made of HD hard plastic
  • Features a multi-purpose tip that can attach to a number of tools in one of three ways: ACME-threaded screw-on tip, Tapered-end pressure fit, Unger lock-on clip design

Specifications

Collection: ErgoTec®

Color Finish: Green

Color Finish Category: Greens

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Plastic

Product Type: Locking Cone