Brass Squeegee Handle Only
GoldenClip® Brass Squeegee Handle Only
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The GoldenClip® Brass Handle is a classic brass squeegee handle
- It features a screw lock that firmly holds the channel and rubber in place
- Brass squeegee handle - handle only (brass channel and squeegee sold separately)
- Material: Brass
- This tool works easily with any Unger Pole
- This handle works with the Brass Channel
Specifications
- Collection:
- GoldenClip®
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Brass
- Product Type:
- Handle