12 ft. Tele-Pole
OptiLoc™ 12 ft. Tele-Pole
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Accepts tools with tapered or threaded sockets
- Ergonomically designed nylon handle grip for comfort
- Snap-in threaded locking cone makes it easy to add and remove tools, even when wet
- Sure grip locking collar is ergonomically designed for comfort allowing a better grip with cold and wet hands. Easier opening and closing, featuring an unlock icon
- Constructed of anodized, extruded drawn aluminum with 3-1/2? nylon locking collars and ErgoTec locking cone for faster and easier tool change
- Anti-slip end cap helps keeps the OptiLoc pole in place when on the ground and protects against damage
- Work safely from the ground with sturdy 3-section telescopic extension poles
- Poles are sectioned for convenient carrying and storage
- Use with unger high access and window cleaning tools
Documents
Specifications
- Collection:
- OptiLoc™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Aluminum, Green
- Handle Material:
- Anodized Aluminum
- Length:
- 12 ft
- Material:
- Aluminum, Plastic
- Material Type:
- Nylon
- Product Type:
- Extension Pole