18 in. Replacement Washer
StripWasher® 18 in. Replacement Washer
Frequently Purchased Together
Product Details
- Reinforced zigzag stitched ends ensure long life
- Excellent for cleaning windows, screens and dusting
- Standard washer sleeve made with plush, woven synthetic fabric with hook and loop fastening
Specifications
- Collection:
- StripWasher®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Synthetic Fiber
- Product Type:
- Strip Washer Sleeve
- Size:
- 18 in