24 in. Mechanical Joint SBR Gasket
Uni-Flange® 24 in. Mechanical Joint SBR Gasket
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM D-2000
- AWWA:
- AWWA C-111
- Application:
- Ductile Iron Pipe, PVC Pipe
- Clean Bagged:
- No
- Collection:
- Uni-Flange®
- Diameter - Inside 1:
- 24 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- EPDM
- NSF:
- NSF 61G, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Gasket
- Thickness:
- 1.22 in
- UL Listed:
- Yes