Heating Only Wall Thermostat

You last purchased this on
 
Uni Line North America

9200 Series Heating Only Wall Thermostat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uni Line North America

9200 Series Heating Only Wall Thermostat

  • Fast #
  • Part #R9204V
  • Item #1284577
  • Manufacturer Part #9204V
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No subbase is required and they will mount directly to the wall or on a standard J-box
  • Compatible with most heating and cooling applications, including single-stage heat pumps and electrical heat
  • Requires Certification

Documents


Specifications

AMP:
2
Application:
Heating
Auto Switching Heat:
No
Collection:
9200 Series
Depth:
1-5/8 in
Energy Star Compliant:
No
Height:
3-1/4 in
Power Source:
Electric
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
1H
Temperature Range:
50 to 90 Deg F
Touch Screen -:
No
Volts:
24V
Width:
4-1/2 in