Thermostat 24V With SUB Base 100 Pack
450/455 Series Thermostat 24V With SUB Base 100 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.5, 1.5
- Application:
- Cooling, Heating
- Auto Switching Heat:
- No
- Collection:
- 450/455 Series
- Energy Star Compliant:
- No
- Package Quantity:
- Pack of 100
- Power Source:
- Electric
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Temperature Range:
- 48 to 86 Deg F
- Touch Screen -:
- No
- Volts:
- 24V