12 in. x 10 ft. Silver Uninsulated Flexible Air Duct
12 in. x 10 ft. Silver Uninsulated Flexible Air Duct
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Aluminum
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 12 in
- Insulated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- Mylar®, Nylon
- UL Listed:
- No
- Vent Duct Shape:
- Round