Unico
25 x 14 in. Residential Return Grille in White
Part #UUPC012430 | Item #1758545 | Manufacturer Part #UPC-01-2430
Call for Pricing
EACH
Application:
ResidentialSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Includes throwaway filter, two duct bands and clips
Specifications
Application: Residential
Color Finish: White
Length: 25 in
Width: 14 in