30-1/4 in. Return Air Box with Filter Grille
30-1/4 in. Return Air Box with Filter Grille
Frequently Purchased Together
Product Details
- Return air box with filter and grill
Specifications
- Diameter:
- 18 in
- Duct Size:
- 32-1/2 in x 16-1/2 in x 6-7/10 in
- Height:
- 6-7/10 in
- Length:
- 32-1/2 in
- Vent Duct Shape:
- Rectangular
- Width:
- 16-1/2 in