8-17/25 x 8 x 9 in. Duct Square-To-Round

You last purchased this on
 
Unico

8-17/25 x 8 x 9 in. Duct Square-To-Round

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unico

8-17/25 x 8 x 9 in. Duct Square-To-Round

  • Fast #
  • Part #UUPC613036
  • Item #4397065
  • Manufacturer Part #UPC-61-3036
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This allows 9" round metal duct to attach to the blower discharge
  • The Unico system uses less than one-third of the space in the built environment than a traditional system. It can deliver up to 9 tons of air conditioning in the same space as a 3-ton traditional unit
  • This is a 9" round diameter, supply air plenum adapter that attaches to the M3036 blower
  • Requires Certification

Specifications

Brand Model Compatibility:
M3036
Diameter:
9 in
Duct Plenum Type:
Plenum Adapter
Duct Size:
8-17/25 in x 8 in x 9 in
Height:
18 in
Length:
8-17/25 in
Material:
Metal
Size:
9 in