Shower Kit with Double Lever Handle in Polished Chrome
Shower Kit with Double Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 3 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Overall Width:
- 2 in
- Showerhead Flow Rate:
- 2.5 gpm
- Spout Height:
- 21-1/2 in
- Spout Reach:
- 7 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2 in