16 oz. Rayon Economical Lieflat Head
16 oz. Rayon Economical Lieflat Head
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard 1/4" threaded bolt head for easy screw-in mop head change and galvanized metal outerband
- Use with lie-flat screw-in mop handle, sold separately
- Premium, four-ply yarn mop
Specifications
- Color Finish Name:
- White
- Material:
- Fiber
- Material Type:
- Rayon
- Size:
- 16 oz