24 oz. Cotton Premium Cut End Wet Mop
24 oz. Cotton Premium Cut End Wet Mop
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size 24 oz
- Design minimizes snags
- Absorbs 5.5 times its weight in water
- Heavy-duty headband ensures secure attachment
Specifications
- Color Finish Name:
- White
- Material:
- Cotton
- Size:
- 24 oz