24 oz. Rayon Premium Saddleback Loop Mop with 5 in. Vinyl Mesh Headband
24 oz. Rayon Premium Saddleback Loop Mop with 5 in. Vinyl Mesh Headband
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Looped end design lints less, reduces fraying and unraveling
- Durable double-sewn tailband prevents tangles and provides more floor coverage
- Standard four-ply natural yarn head
- Use with clamp-style or gripper-style mop handle (sold separately)
- Heavy-duty, five-inch vinyl mesh headband securely holds full-weight premium fiber strands
Specifications
- Color Finish Name:
- White
- Material:
- Fiber
- Material Type:
- Rayon
- Size:
- 24 oz