28 qt Soft Sided Waste Basket in Black
28 qt Soft Sided Waste Basket in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 28 qt
- Color Finish Name:
- Black
- Depth:
- 14-3/8 in
- Height:
- 15 in
- Material:
- Plastic
- Product Type:
- Waste Container, Container
- Width:
- 11 in