36 x 5 in. Echo Dust Mop
36 x 5 in. Echo Dust Mop
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-quality content increases abrasion resistance
- Slot pocket design allows for fast and easy changes
- Looped-end construction provides longevity and excellent laundering performance
- Ninety percent dry after the spin cycle
Specifications
- Color Finish Name:
- Green
- Length:
- 36 in
- Material:
- Synthetic
- Width:
- 5 in