This product requires certification to purchase.

63 in. Screw Clamp Mop Handle in Natural

You last purchased this on
 

Unisan™ 63 in. Screw Clamp Mop Handle in Natural

  • Fast #
  • Part #UNS603
  • Item #6228667
  • Manufacturer Part #UNS 603
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

Unisan™ 63 in. Screw Clamp Mop Handle in Natural

  • Fast #
  • Part #UNS603
  • Item #6228667
  • Manufacturer Part #UNS 603
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Screw clamp metal head is double-riveted for strength
  • Sturdy, lacquered handle
  • Wing-nut style
  • Requires Certification

Specifications

Collection:
Unisan™
Color Finish Name:
Natural
Length:
63 in
Material:
Wood