Heavy Duty Large Super Loop Mop in Blue 12-Pack
Heavy Duty Large Super Loop Mop in Blue 12-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5" vinyl headbands
- For use with clamp or spring grip style handles
- Four-ply cotton/synthetic yarn mop head
- Use with clamp- or spring grip-style handles (sold separately)
- Includes 12 mop heads
Specifications
- Color Finish Name:
- Blue
- Material:
- Cotton, Synthetic
- Size:
- Large