Unisan™ 60 in. Quick Change Mop Handle in Yellow

Part #U620  |  Item #6228777  |  Manufacturer Part #620

Length:

60 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Size: 60" L x 1" D
  • Hinged side latch
  • Roller adjustment knob
  • Vinyl covered aluminum handle

Specifications

Collection: Unisan™

Color Finish: Yellow

Diameter: 15/16 in

Length: 60 in

Material: [Aluminum, Plastic]

Material Type: Vinyl

Type: U620