1-1/4 in. Bronze Threaded Gate Valve

You last purchased this on
 
United Brass Works

Model 18 1-1/4 in. Bronze Threaded Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
United Brass Works

Model 18 1-1/4 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #U18H
  • Item #1198751
  • Manufacturer Part #172911
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Not for use in water systems intended for human consumption
  • MEA approval 255-93-E
  • Valve has been 100% pressure tested
  • Requires Certification

Documents


Specifications

Application:
Fire Protection, Industrial
Coating:
Orange Enamel, Painted
Collection:
Model 18
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Handle Material:
Iron
Height:
9-47/100 in
ISO:
ISO 9001
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-81/100 in
Material:
Bronze, Brass, Iron
Maximum Temperature:
180
NSF Certified:
No
Pressure - High:
175
Pressure Class:
175#, 200#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Bonnet Type:
Union
Valve Operator:
Hand Wheel
Valve Size:
1-1/4 in
Valve Stem:
Rising
Valve Type:
Gate Valve