3/4 x 1 x 1 in. MNPT x FNPT Long Brass Sprinkler Head Extension

You last purchased this on
 
United Brass Works

3/4 x 1 x 1 in. MNPT x FNPT Long Brass Sprinkler Head Extension

This product requires certification to purchase.
Brand image
You last purchased this on
 
United Brass Works

3/4 x 1 x 1 in. MNPT x FNPT Long Brass Sprinkler Head Extension

  • Fast #
  • Part #U108
  • Item #3643394
  • Manufacturer Part #266487
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-16
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
ISO:
ISO 9001
Length:
1 in
Material:
Brass
Pressure - Maximum:
200 psi
Product Type:
Sprinkler Head Extension
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No