2-1/2 x 1-1/2 in. FNST x MNST Brass Reducing Hydrant Adapter
2-1/2 x 1-1/2 in. FNST x MNST Brass Reducing Hydrant Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- MNST
- End Connections:
- FNST x MNST
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2-1/2 in x 1-1/2 in
- Fitting Type:
- Reducing, Hydrant Adapter
- Material:
- Brass